

€573.00/ pieceexcl. VAT
€693.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HPVS |
Function | Feed separator |
Bore diameter | 30 mm |
Operation | Double acting |
Stroke length | 30 mm |
Connection | M5 |
Cushioning | None |
Anti-rotation protection | Square guide |
Sensing | For proximity sensor |
Operating pressure | from 3 to 8 bar |
Operating temperature | from 5 to 60 °C |
Weight | 630 |