FESTO

FESTO Feed separator HPV-14-40-A 529352

  • ERIKS:11645777
  • Manufacturer:4052568163945
Image 1
Save to list

€850.57/ pieceexcl. VAT

€1,029.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HPV
Function
Feed separator
Bore diameter
14 mm
Operation
Double acting
Stroke length
40 mm
Connection
M5
Cushioning
None
Anti-rotation protection
Square guide
Sensing
For proximity sensor
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Weight
460