FESTO

FESTO Extension NPFC-E1-2G38-FM 8030300

  • ERIKS:12639418
  • Manufacturer:4052568064020
Image 1
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
3/8
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
3/8
Wrench width
22 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
47.56 g