

€38.70/ pieceexcl. VAT
€46.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NEV |
Version | End plate kit |
Standard | ISO 5599/1 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1 in |
Weight | 760 |