

€23.15/ pieceexcl. VAT
€28.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NEV |
Version | End plate kit |
Standard | ISO 15407-1 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/2 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 445 |