

€91.70/ pieceexcl. VAT
€110.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NEV |
Version | End plate kit |
Standard | ISO 5599/1 |
Material | Aluminium die-cast |
Port thread type | NPT |
Port thread size | 1 in |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 767 |