FESTO

FESTO End cap CV-PK-9-B 6216

  • ERIKS:23212504
  • Manufacturer:4052568019549
Image 1
Save to list

€1.42/ pieceexcl. VAT

€1.72incl. VAT

Sold per: 10Min. order: 10

391 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CV
Material
Polyurethane
Shape
Blanking plug
Connection 1
CK connection 9mm
Operating temperature
from -10 to 60 °C