FESTO

FESTO Electrical pressure regulator PREL-90-HP3-V1-A-20CFX-S1-4 1709134

  • ERIKS:14166479
  • Manufacturer:4052568263959
Image 1
Save to list

€8,701.22/ pieceexcl. VAT

€10,528.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PREL
Port thread type
BSPP (G)
Port Size
1 in
Pressure range
from 0.5 to 20 bar
With pressure gauge
No
Lockable
No
Operating pressure
from 0 to 50 bar
Material housing
Anodised aluminium
Temperature range
from 5 to 50 °C
Weight
6100 g