

€15,693.76/ pieceexcl. VAT
€18,989.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PREL |
Port thread type | BSPP (G) |
Port Size | 1 in |
Pressure range | from 0.4 to 40 bar |
With pressure gauge | No |
Lockable | No |
Operating pressure | from 0 to 50 bar |
Material housing | Anodised aluminium |
Temperature range | from 5 to 50 °C |