FESTO

FESTO Electrical pressure regulator PREL-186-HP3-V1-A-40CFX-1 1709211

  • ERIKS:13710240
  • Manufacturer:4052568264024
Image 1
Save to list

€15,693.76/ pieceexcl. VAT

€18,989.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PREL
Port thread type
BSPP (G)
Port Size
1 in
Pressure range
from 0.4 to 40 bar
With pressure gauge
No
Lockable
No
Operating pressure
from 0 to 50 bar
Material housing
Anodised aluminium
Temperature range
from 5 to 50 °C