

€87.69/ pieceexcl. VAT
€106.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CAPC |
Version | Electrical connection box |
Standard | ISO 5599/1 |
Material | PA |
Operating voltage at DC | 18 - 30 V |
Operating temperature | from -5 to 50 °C |
Weight | 85 |