FESTO

FESTO Electric slide EGSK-46-600-20P 562794

  • ERIKS:12265534
  • Manufacturer:4052568210021
Image 1
Save to list

€2,479.73/ pieceexcl. VAT

€3,000.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSK
Execution
Electric slide
Guide
Recirculating ball bearing
Spindle type
Ball screw
Construction size
46
Stroke length
600 mm
Spindle pitch
20 mm/U
Diameter spindle
15 mm
Repetition accuracy
±0.01 mm
Operating temperature
from 0 to 40 °C
Max. feed force Fx
192 N
Degree of protection (IP)
10
Weight
12790 g
Max. acceleration
20 m/s²
Material cover
Aluminium die cast, coated
End caps material
Aluminium die cast, coated
Material profile
High alloy steel
Material slide
Steel
Spindle material
Steel
Material spindle nut
Steel