FESTO

FESTO Electric slide EGSK-33-600-10P 562783

  • ERIKS:12265523
  • Manufacturer:4052568209919
Image 1
Save to list

€1,874.84/ pieceexcl. VAT

€2,268.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSK
Execution
Electric slide
Guide
Recirculating ball bearing
Spindle type
Ball screw
Construction size
33
Stroke length
600 mm
Spindle pitch
10 mm/U
Diameter spindle
10 mm
Repetition accuracy
±0.01 mm
Operating temperature
from 0 to 40 °C
Max. feed force Fx
148 N
Degree of protection (IP)
10
Weight
5160 g
Max. acceleration
20 m/s²
Material cover
Aluminium die cast, coated
End caps material
Aluminium die cast, coated
Material profile
High alloy steel
Material slide
Steel
Spindle material
Steel
Material spindle nut
Steel