FESTO

FESTO Electric slide EGSK-26-200-2P 562767

  • ERIKS:12265507
  • Manufacturer:4052568209759
Image 1
Save to list

€937.42/ pieceexcl. VAT

€1,134.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSK
Execution
Electric slide
Guide
Recirculating ball bearing
Spindle type
Ball screw
Construction size
26
Stroke length
200 mm
Spindle pitch
2 mm/U
Diameter spindle
8 mm
Repetition accuracy
±0.01 mm
Operating temperature
from 0 to 40 °C
Max. feed force Fx
116 N
Degree of protection (IP)
10
Weight
1620 g
Max. acceleration
10 m/s²
Material cover
Aluminium die cast, coated
End caps material
Aluminium die cast, coated
Material profile
High alloy steel, non-corrosive
Material slide
Steel
Spindle material
Steel
Material spindle nut
Steel