

€849.97/ pieceexcl. VAT
€1,028.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EGSK |
Execution | Electric slide |
Guide | Recirculating ball bearing |
Spindle type | Ball screw |
Construction size | 20 |
Stroke length | 75 mm |
Spindle pitch | 1 mm/U |
Diameter spindle | 6 mm |
Repetition accuracy | ±0.01 mm |
Operating temperature | from 0 to 40 °C |
Max. feed force Fx | 69 N |
Degree of protection (IP) | 10 |
Weight | 583 g |
Max. acceleration | 10 m/s² |
Material cover | Aluminium die cast, coated |
End caps material | Aluminium die cast, coated |
Material profile | High alloy steel, non-corrosive |
Material slide | Steel |
Spindle material | Steel |
Material spindle nut | Steel |