FESTO

FESTO Electric slide EGSK-20-125-6P 562763

  • ERIKS:12265503
  • Manufacturer:4052568209711
Image 1
Save to list

€888.72/ pieceexcl. VAT

€1,075.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EGSK
Execution
Electric slide
Guide
Recirculating ball bearing
Spindle type
Ball screw
Construction size
20
Stroke length
125 mm
Spindle pitch
6 mm/U
Diameter spindle
6 mm
Repetition accuracy
±0.01 mm
Operating temperature
from 0 to 40 °C
Max. feed force Fx
72 N
Degree of protection (IP)
10
Weight
718 g
Max. acceleration
10 m/s²
Material cover
Aluminium die cast, coated
End caps material
Aluminium die cast, coated
Material profile
High alloy steel, non-corrosive
Material slide
Steel
Spindle material
Steel
Material spindle nut
Steel