

€840.93/ pieceexcl. VAT
€1,017.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EPCS |
Type | Simplified Motion |
Magnetic | Yes |
Construction size | 32 |
Stroke length | 150 mm |
Housing material | Wrought aluminium alloy, smooth anodized |
Material piston rod | High alloy steel, non-corrosive |
Operating temperature | from 0 to 50 °C |