

€583.99/ pieceexcl. VAT
€706.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EPCE |
Type | Simplified Motion |
Construction size | 60 |
Stroke length | 20 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Housing material | Wrought aluminium alloy, anodized |
Material piston rod | High alloy steel, non-corrosive |
Material cover | Aluminium die-cast, anodized |
Operating temperature | from 0 to 50 °C |
Guide | Plain bearing guide |