FESTO

FESTO Electric cylinder unit EPCE-TB-60-10-FL-ST-M-H1-PLK-AA 8102163

  • ERIKS:14086288
  • Manufacturer:4052568551742
Image 1
Save to list

€581.52/ pieceexcl. VAT

€703.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EPCE
Type
Simplified Motion
Construction size
60
Stroke length
10 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Wrought aluminium alloy, anodized
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium die-cast, anodized
Operating temperature
from 0 to 50 °C
Guide
Plain bearing guide