

€1,887.44/ pieceexcl. VAT
€2,283.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ESBF |
Execution | Electro-cylinder |
Guide | Plain bearing guide |
Spindle type | Ball screw spindle |
Construction size | 80 |
Stroke length | 200 mm |
Spindle pitch | 5 mm/U |
Diameter spindle | 32 mm |
Repetition accuracy | ±0,01 mm |
Operating temperature | from -20 to 60 °C |
Max. feed force Fx | 12000 N |
Degree of protection (IP) | 40 |
Maximum Speed | 0.25 m/s |
Max. acceleration | 5 m/s² |
Material cover | Aluminium casting, coated |
Material piston rod | High alloy steel, non-corrosive and brass |
Spindle material | Bearing steel |
Material spindle nut | Bearing steel |
Suitable for foods | Yes |