FESTO

FESTO Electric cylinder ESBF-BS-50-400-5P 8022592

  • ERIKS:14167012
  • Manufacturer:4052568278458
Image 1
Save to list

€1,072.45/ pieceexcl. VAT

€1,297.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESBF
Execution
Electro-cylinder
Guide
Plain bearing guide
Spindle type
Ball screw spindle
Construction size
50
Stroke length
400 mm
Spindle pitch
5 mm/U
Diameter spindle
20 mm
Repetition accuracy
±0,01 mm
Operating temperature
from -20 to 60 °C
Max. feed force Fx
5000 N
Degree of protection (IP)
40
Maximum Speed
0.33 m/s
Max. acceleration
5 m/s²
Material cover
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive and brass
Spindle material
Bearing steel
Material spindle nut
Bearing steel
Suitable for foods
Yes