FESTO

FESTO Electric cylinder ESBF-BS-32-400-5P 8022564

  • ERIKS:14166899
  • Manufacturer:4052568278212
Image 1
Save to list

€802.65/ pieceexcl. VAT

€971.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESBF
Execution
Electro-cylinder
Guide
Plain bearing guide
Spindle type
Ball screw spindle
Construction size
32
Stroke length
400 mm
Spindle pitch
5 mm/U
Diameter spindle
12 mm
Repetition accuracy
±0,01 mm
Operating temperature
from -20 to 60 °C
Max. feed force Fx
1000 N
Degree of protection (IP)
40
Maximum Speed
0.56 m/s
Max. acceleration
5 m/s²
Material cover
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive and brass
Spindle material
Bearing steel
Material spindle nut
Bearing steel
Suitable for foods
Yes
Alternatives
Product Image

FESTO Electric cylinder EPCC-BS-60-400-5P-A 5428899

  • Eriks:14086347
  • Manufacturer:5428899

€523.66/ pieceexcl. VAT

€633.63incl. VAT

Estimated delivery date - 13/11/2026