

€8.38/ pieceexcl. VAT
€10.14incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LCK |
Material | Zinc die-cast |
Shape | L-shaped |
Connection 1 | CK connection 3mm |
Connection 2 | M5 |
Nominal size | 7 mm |
Sealing | Sealing ring |
Wrench width | 7 mm |
Wrench width 2 | 8 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |