

€13.25/ pieceexcl. VAT
€16.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LCK |
Material | Zinc die-cast |
Shape | L-shaped |
Connection 1 | CK connection 6mm |
Connection 2 | 3/8" BSPP(G) |
Nominal size | 22 mm |
Sealing | Sealing ring |
Wrench width | 22 mm |
Wrench width 2 | 14 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |