

€9.20/ pieceexcl. VAT
€11.13incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LCK |
Material | Zinc die-cast |
Shape | L-shaped |
Connection 1 | CK connection 4mm |
Connection 2 | 1/4" BSPP(G) |
Nominal size | 17 mm |
Sealing | Sealing ring |
Wrench width | 17 mm |
Wrench width 2 | 12 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |