

€29.50/ pieceexcl. VAT
€35.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LCK |
Material | Zinc die-cast |
Shape | L-shaped |
Connection 1 | CK connection 13mm |
Connection 2 | 1/2" BSPP(G) |
Nominal size | 27 mm |
Sealing | Sealing ring |
Wrench width | 27 mm |
Wrench width 2 | 24 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 16 bar |