

€7.15/ pieceexcl. VAT
€8.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GCK |
Material | POM |
Shape | L-shaped |
Connection 1 | CK connection 9mm |
Connection 2 | 3/8" BSPT(R) |
Nominal size | 27.7 mm |
Wrench width | 27.7 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |