FESTO

FESTO Elbow quick connector GCK-3/8-PK-6-KU 6271

  • ERIKS:23212531
  • Manufacturer:4052568019716
Image 1
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GCK
Material
POM
Shape
L-shaped
Connection 1
CK connection 6mm
Connection 2
3/8" BSPT(R)
Nominal size
24.5 mm
Wrench width
24.5 mm
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 10 bar