

€4.19/ pieceexcl. VAT
€5.07incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GCK |
Material | POM |
Shape | L-shaped |
Connection 1 | CK connection 6mm |
Connection 2 | 1/8" BSPT(R) |
Nominal size | 21.5 mm |
Wrench width | 21.5 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |