FESTO

FESTO Elbow quick connector GCK-1/4-PK-6-KU 6270

  • ERIKS:23212411
  • Manufacturer:4052568019709
Image 1
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GCK
Material
POM
Shape
L-shaped
Connection 1
CK connection 6mm
Connection 2
1/4" BSPT(R)
Nominal size
22.5 mm
Wrench width
22.5 mm
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 10 bar