

€4.45/ pieceexcl. VAT
€5.38incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GCK |
Material | POM |
Shape | L-shaped |
Connection 1 | CK connection 4mm |
Connection 2 | 1/4" BSPT(R) |
Nominal size | 22.5 mm |
Wrench width | 22.5 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |