

€3.45/ pieceexcl. VAT
€4.17incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | G |
Material | Aluminium |
Shape | L-shaped |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 5 |
€1.27/ pieceexcl. VAT
€1.54incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026