FESTO

FESTO Elbow fitting NPFC-L-2R34-M 8030227

  • ERIKS:12639457
  • Manufacturer:4052568063290
Image 1
Save to list

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-L
Material
Brass, Nickel-plated
Shape
L-shaped
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/4
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
3/4
Wrench width
27 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
102.6 g