FESTO

FESTO Elbow fitting NPFC-L-2R14-M 8030224

  • ERIKS:12639444
  • Manufacturer:4052568063269
Image 1
Save to list

€2.01/ pieceexcl. VAT

€2.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-L
Material
Brass, Nickel-plated
Shape
L-shaped
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/4
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1/4
Wrench width
13 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
27.7 g