FESTO

FESTO Elbow fitting NPFC-L-2M5-F 8030208

  • ERIKS:12639424
  • Manufacturer:4052568063108
Image 1
Save to list

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-L
Material
Brass, Nickel-plated
Shape
L-shaped
Threaded connection 1
Internal thread (M)
Connection 1 thread size
M 5
Threaded connection 2
Internal thread (M)
Connection 2 thread size
M 5
Wrench width
9 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
8.8 g