FESTO

FESTO Elbow fitting NPFC-L-2G12-F 8030212

  • ERIKS:12639342
  • Manufacturer:4052568063146
Image 1
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-L
Material
Brass, Nickel-plated
Shape
L-shaped
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/2
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/2
Wrench width
20 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
91.5 g