

€21.71/ pieceexcl. VAT
€26.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LJK |
Material | Zinc die-cast |
Shape | L-shaped |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5 |
Ambient temperature | from -10 to 60 °C |
Operating pressure | from -0.95 to 8 bar |
Weight | 20 g |