FESTO

FESTO Elbow fitting LJK-1/8-I/I 151784

  • ERIKS:12262962
  • Manufacturer:4052568030827
Image 1
Save to list

€21.71/ pieceexcl. VAT

€26.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LJK
Material
Zinc die-cast
Shape
L-shaped
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/8
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/8
Ambient temperature
from -10 to 60 °C
Operating pressure
from -0.95 to 8 bar
Weight
25 g