FESTO

FESTO DUO spiral plastic tubing PUN-10X1,5-S-1-DUO-BS 197626

  • ERIKS:11640103
  • Manufacturer:4052568160760
Image 1
Save to list

€114.64/ pieceexcl. VAT

€138.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-S-DUO
Hose material
TPE-U(PU)
Outer diameter
10 mm
Internal diameter
7 mm
Outer diameter of spiral
80 mm
Colour
Blue / Black
Maximum working length
1.5 m
With couplers
No
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Weight
220 g/m