FESTO

FESTO Duo-plastic tubing PUN-10X1,5-DUO-SI 152825

  • ERIKS:23212653
  • Manufacturer:4052568031121
Image 1
DUO Polyurethane Tubing. Highly flexible paired tubing with great resistance to abrasion and kinks.
Save to list

€7.92/ meterexcl. VAT

€9.58incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-DUO
Hose material
TPE-U(PU)
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Silver
Minimum bending radius
28 mm
Hardness
D 52 +/-3
Weight per meter
97.8 g
Alternatives
Product Image

FESTO Duo-plastic tubing PUN-H-10X1,5-DUO 197399

  • Eriks:11639950
  • Manufacturer:197399

€4.78/ pieceexcl. VAT

€5.78incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 10/11/2026