FESTO

FESTO Double nipple NPFC-D-G18-G38-M 8030271

  • ERIKS:12639399
  • Manufacturer:4052568063733
Image 1
Save to list

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-D
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/8
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
3/8
Wrench width
19 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
20.5 g