

€0.90/ pieceexcl. VAT
€1.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPFC-D |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -20 to 150 °C |
Operating pressure | from -0.95 to 50 bar |
Weight | 24 g |