FESTO

FESTO Double nipple ESK-3/8-1/2 534154

  • ERIKS:11647091
  • Manufacturer:4052568048532
Image 1
Save to list

€23.17/ pieceexcl. VAT

€28.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESK
Material
Brass
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/8
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1/2
Wrench width
27 mm