FESTO

FESTO Double nipple ESK-1/8-1/4 534151

  • ERIKS:11647088
  • Manufacturer:4052568048501
Image 1
Save to list

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESK
Material
Brass
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/8
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1/4
Wrench width
19 mm