

€3.07/ pieceexcl. VAT
€3.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | E |
Material | Steel, zinc plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread (NPT) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -10 to 60 °C |
Operating pressure | from -0.95 to 10 bar |