FESTO

FESTO Double nipple E-1/2-1/2-NPT 9633

  • ERIKS:11626921
  • Manufacturer:4052568303464
Image 1
Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
E
Material
Steel, zinc plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/2
Threaded connection 2
External thread (NPT)
Connection 2 thread size
1/2
Ambient temperature
from -10 to 60 °C
Operating pressure
from -0.95 to 10 bar