

€35.86/ pieceexcl. VAT
€43.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQD |
Manufacturer ID | CQD-12/15/18/22 |
Shape | Straight |
Material | POM |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/2 |
Nominal size | 18.6 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |