

€114.61/ pieceexcl. VAT
€138.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOEG-RTH |
Size | M18x1 |
Scanning principle | Optoelectronic |
Measuring method | Diffuse reflection sensor with background suppression |
Type of electric connection | Cable |
Type of switching output | PNP |
Type of switch function | Normally open contact |
Operating voltage at DC | 10-36 V DC |
Setting procedure | Potentiometer |
Construction type housing | Round |
Type of light | Red |
Max. output current | 200 |
Measuring range length | 120 mm |
Switching frequency | 500 Hz |
Degree of protection (IP) | IP65/IP67 |
Switch function | Light switching |
Ambient temperature | from -25 to 55 °C |
Material housing | Brass chromium-plated |
Material of cable sheath | TPE-U(PUR) |
Cable length | 2.5 m |
Operating status display | Yellow LED |
Voltage drop | <= 2 V |
Mounting | Locknut |
Weight | 121 g |