

€43.45/ pieceexcl. VAT
€52.57incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LRLL |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 2 to 6 bar |
With pressure gauge | No |
Lockable | Yes |
Max. inlet pressure | 9 bar |
Flow rate | 155 l/min |
Material housing | PBT, glass fiber reïnforced |
Temperature range | from 0 to 60 °C |
Weight | 20 g |