

€81.10/ pieceexcl. VAT
€98.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSM |
Execution | Shock absorber retainer |
Material | High alloy steel, non-corrosive |
Suitable for diameter | 40 mm |
Weight | 185 g |